Stool, Leather/Wood, Carmel Black, 30"
Mfr # CH-182020-T-30-BK-GG
Zoro # G8603749
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Color
Black LeatherSoft
Finish
Walnut Wood
Material
Foam
Weight Capacity
300 lb.
Backrest
Button Tufted Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-182020-T-30-BK-GG
Zoro #
G8603749
UPC #
889142265122
Country of Origin
China
Dimensions
Seat Height Range
30"
Details
Color
Black LeatherSoft
Finish
Walnut Wood
Material
Foam
Weight Capacity
300 lb.
Item
Carmel Black Leather/Wood Stool, 30"
Backrest
Button Tufted Back
Caster Type
Glides
Frame Material
Wood
Seat Material
Leather/Faux Leather
Description
Carmel Black Leather/Wood Stool, 30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.