Swivel Batstool, X Back, Black Seat

  • Mfr # XU-6F8B-XSWVL-BLKV-GG

  • Zoro # G3644230


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel, Foam
Caster Type
Plastic Glides
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-6F8B-XSWVL-BLKV-GG
Zoro #
G3644230
UPC #
847254056199
Country of Origin
China

Dimensions

Seat Height Range
32"

Details

Color
Black Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel, Foam
Caster Type
Plastic Glides
Item
Swivel Batstool,X Back,Black Seat
Frame Material
Metal
Weight Capacity
500 lb.
Seat Material
Vinyl
Backrest
X Back

Description

Swivel Batstool,X Back,Black Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.