Natala Natural Rattan Dining Table
- Mfr # 268-14647-ZORO
- Zoro # G823547390
product price:Â
$
898.99
/ea
Key Features
Tabletop Material
Natural Rattan Pitrit(Outer Material), Metal(Internal Frame)
Tabletop Color
Light Honey
For Use With
Dining Room
Height
29.5 in
Width
41.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268-14647-ZORO
- Zoro #
- G823547390
- UPC #
- 193271495726
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan Pitrit(Outer Material), Metal(Internal Frame)
- Tabletop Color
- Light Honey
- For Use With
- Dining Room
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
Dimensions
- Height
- 29.5 in
- Width
- 41.3 in
- Length
- 41.3 in
Description
Delightful style is evident in every aspect of the stunning Natala dining table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its round tabletop comfortably seats up to four while the scalloped border lends a pleasant presentation from every angle. The Natala will arrive fully assembled and features a lovely tulip design with bold curves and geometric refinement. With a beautifully crafted design, the Natala dining table is a fantastic dining room centerpiece. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.