Task Chair, 17-1/4" to 21", Gray

  • Mfr # H-2376-F-GY-GG

  • Zoro # G3617901


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Task Chair
Material
Chrome, Mesh
Backrest
Padded Back
Caster Type
Dual Wheel
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-2376-F-GY-GG
Zoro #
G3617901
UPC #
847254017855
Country of Origin
China

Dimensions

Overall Height
37-1/2"
Seat Height Range
17-1/4" to 21"

Details

Style
Mid Back Task Chair
Material
Chrome, Mesh
Color
Gray
Item
Gray Mid-Back Task Chair
Backrest
Padded Back
Caster Type
Dual Wheel
Frame Material
Metal
Office Chair Style
Task Chair
Weight Capacity
250 lb.
Back Color
Gray
Seat Color
Gray

Description

Gray Mid-Back Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.