Shop All Folding Chairs
Flash Furniture
White Plastic Folding Chair
Mfr # 2-LE-L-4-WHITE-GG
Zoro # G2789186
original price:
$62.69
14% off
new price: $53.59
/pk 2, $26.80/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color White
- Seat Material Plastic
- Frame Color White
- Back Material Plastic
- Arm Style No Arm
Product Information
- Brand Flash Furniture
- MFR # 2-LE-L-4-WHITE-GG
- Zoro # G2789186
- UPC # 889142652625
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Depth | 21 1/4 in |
Overall Width | 17 1/2 in |
Back Width | 17 1/2 in |
Seat Width | 15 1/2 in |
Seat Depth | 15 3/4 in |
Overall Height | 35 in |
Back Height | 18 3/4 in |
Seat Height | 18 in |
Details
Description
White Plastic Folding Chair,PK2, Overall Height 35 in, Overall Width 17 1/2 in, Overall Depth 21 1/4 in, Seat Height 18 in, Seat Width 15 1/2 in, Seat Depth 15 3/4 in, Back Height 18 3/4 in, Back Width 17 1/2 in, Seat Color White, Back Color White, Frame Color White, Seat Material Plastic, Back Material Plastic, Frame Material Metal, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 650 lb, Caster Type None, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Brookline 20" Round Wood with Concrete-Coating End Table (AWBL18CC)
- MASTER CASTER Caster, Duet, Dlx, Hard, Black, PK5 (23622)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, BF, Casters, BLK (BR-VMBST-RG-T0-BF-RC-8540)
- FLASH FURNITURE Black Heavy Duty Small Mobile Chair & Table Cart (QIN-FRCW45425-GG)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC705AF-3-BY-GG)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-BURG-VY-GG)
- FLASH FURNITURE Clear Ladder Chair-Black Seat (2-XU-DG694BLAD-CLR-BLKV-GG)
- FLASH FURNITURE HERCULES Series Double Braced Black Metal Folding Chair (4-BD-F002-BK-GG)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-BAS-GG)
- ZORO SELECT Folding Chair, Blow Molded, White (4NHN5)
- Flash Furniture Folding Chairs