Shop FLASH FURNITURE
See all product information
Create Account
Wood Brstool, Wal, Vrtcl Slat Bck, Blk Vny
- Mfr # XU-DGW0008BARVRT-WAL-BLKV-GG
- Zoro # G3645840
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Color
Black Vinyl Seat/Walnut Wood Frame
Finish
Walnut Wood
Material
Wood, Foam
Frame Material
Wood
Seat Height Range
31"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DGW0008BARVRT-WAL-BLKV-GG
- Zoro #
- G3645840
- UPC #
- 812581016673
- Country of Origin
- China
Dimensions
- Seat Height Range
- 31"
Details
- Color
- Black Vinyl Seat/Walnut Wood Frame
- Finish
- Walnut Wood
- Material
- Wood, Foam
- Item
- Wood Brstool,Wal,Vrtcl Slat Bck,Blk Vnyl
- Frame Material
- Wood
- Weight Capacity
- 800 lb.
- Caster Type
- Plastic Glides
- Seat Material
- Vinyl
- Backrest
- Vertical Slat Back
Description
Wood Brstool,Wal,Vrtcl Slat Bck,Blk Vnyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.