Zerrick Commercial Wood Classic Ladderback Swivel Counter Stool w/Black LeatherSoft Seat, Espresso
- Mfr # ES-UN3-24-ESP-GG
- Zoro # G810369974
product price:
$
151.99
/ea
Free Shipping & Returns
Key Features
Width
17.75 in
Weight
22.6 lbs
Capacity
300 lbs
Material
Asian Hardwood, Leather/Faux Leather
Length
17.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ES-UN3-24-ESP-GG
- Zoro #
- G810369974
- UPC #
- 840196377087
- Country of Origin
- Malaysia
Dimensions
- Width
- 17.75 in
- Length
- 17.75 in
Details
- Color
- Espresso/Black
- Weight
- 22.6 lbs
- Capacity
- 300 lbs
- Material
- Asian Hardwood, Leather/Faux Leather
Description
Traditional, on-trend style is available to any home or business with this upholstered wooden counter height swivel stool. The classic ladderback design and soft and durable LeatherSoft upholstered seat blend old school charm with a fresh outlook. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat makes for easy conversation and movement while the fixed floor glides prevent damage to hard flooring surfaces. Cleanup is easily achieved with a dry cloth and assembly is a breeze with the included tools and step-by-step instructions. Also available in bar height, this dining stool would make a perfect addition to any commercial or residential space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.