Shop FLAVIA
See all product information
Create Account
Lavazza Classic Latte, 72PK
Mfr # 48688
Zoro # G323332878
product price:Â
$
90.95
/pk 72, $1.26/ea
Key Features
Size
0.53 oz
For Use With
FLAVIA Single-Serve Brewers
Beverage Package Style
Pouch
Beverage Format
Latte
Contains Dairy
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48688
- Zoro #
- G323332878
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0.53 oz
Details
- Beverage Flavor
- Classic
- For Use With
- FLAVIA Single-Serve Brewers
- Beverage Package Style
- Pouch
- Beverage Format
- Latte
- Item
- Latte
- Contains Dairy
- Yes
Description
In just one easy step, you can elevate the workday with a freshly brewed and frothed Lavazza Latte, available in the most popular flavors found in coffee shops. Crafted with Lavazza coffee and velvety milk froth, every sip delivers a classic and refined latte experience that can be enjoyed throughout the workday. A convenient and delightful treat without the hassle or extra equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.