Shop FLAVIA
See all product information
Create Account
Lavazza Vanilla Latte, 72PK
Mfr # 48689
Zoro # G623333902
product price:Â
$
90.95
/pk 72, $1.26/ea
Key Features
For Use With
FLAVIA Single-Serve Brewers
Size
0.56 oz
Beverage Format
Latte
Beverage Package Style
Pouch
Contains Dairy
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48689
- Zoro #
- G623333902
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0.56 oz
Details
- For Use With
- FLAVIA Single-Serve Brewers
- Beverage Format
- Latte
- Beverage Package Style
- Pouch
- Beverage Flavor
- Vanilla
- Item
- Latte
- Contains Dairy
- Yes
Description
In just one easy step, you can elevate the workday with a freshly brewed and frothed Lavazza Latte, available in the most popular flavors found in coffee shops. Crafted with Lavazza coffee and velvety milk froth, every sip delivers a classic and refined latte experience that can be enjoyed throughout the workday. A convenient and delightful treat without the hassle or extra equipment.