Air Filter
- Mfr # AF26168
- Zoro # G501918948
product price:Â
$
66.99
/ea
Key Features
Standards
ISO 5011
Outside Diameter
4 1/8 in
Compatible with Manufacturer Model Number
AF26351, AH19482, AH19483, AH19486, AH19487
Overall Height
13 in
Fleetguard
AF26168
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF26168
- Zoro #
- G501918948
- UPC #
- 638217193835
- Country of Origin
- United States
- Item
- Air Filter
- Standards
- ISO 5011
- Compatible with Manufacturer Model Number
- AF26351, AH19482, AH19483, AH19486, AH19487
- Fleetguard
- AF26168
- Filter Design
- Radial Seal
- Use Location
- Engine
- Product Type
- Air Filter Element
- Media Material
- Cellulose
- Features
- Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
- Compatible Manufacturer Part Number
- AF26351, AH19482, AH19483, AH19486, AH19487
- Compatible Manufacturer Model Number
- AF26351, AH19482, AH19483, AH19486, AH19487
Dimensions
- Outside Diameter
- 4 1/8 in
- Overall Height
- 13 in
- Fits Chest Size
- Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
- Overall Length
- 4 11/16 in
- Overall Width
- 4 11/16 in
- Outside Diameter - Bottom
- 4 1/8 in
- Inside Diameter
- 2 5/32 in
- Length
- 4 11/16 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.