Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF25188
- Zoro # G3801711
product price:Â
$
98.79
/ea
Key Features
Outside Diameter - Bottom
13 1/4 in
Overall Length
13 1/4 in
Inside Diameter - Bottom
4 13/16 in
Outside Diameter
12 in
Baldwin Interchange
RS5458
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF25188
- Zoro #
- G3801711
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Air Filter
- Baldwin Interchange
- RS5458
- Standards
- ISO 5011
- Compatible with Manufacturer Model Number
- 83519, 87782
- Filter Design
- Radial Seal
- Fleetguard
- AF25188
- Product Type
- Air Filter Element
- Use Location
- Engine
- Compatible Vehicle Make
- Blue Bird, General Motors, Ottawa
- Features
- Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
- Compatible Manufacturer Part Number
- 83519, 87782
- Compatible Manufacturer Model Number
- 83519, 87782
Dimensions
- Outside Diameter - Bottom
- 13 1/4 in
- Overall Length
- 13 1/4 in
- Inside Diameter - Bottom
- 4 13/16 in
- Outside Diameter
- 12 in
- Overall Height
- 12 1/8 in
- Inside Diameter
- 4 13/16 in
- Overall Width
- 13 1/4 in
- Length
- 13 1/4 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.