Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF25960
- Zoro # G701918939
product price:Â
$
66.59
/ea
Key Features
Overall Height
8 in
Product Type
Air Filter Element
Outside Diameter - Bottom
17 in
Outside Diameter
6 13/32 in
Overall Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25960
- Zoro #
- G701918939
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 in
- Outside Diameter - Bottom
- 17 in
- Outside Diameter
- 6 13/32 in
- Overall Length
- 17 in
- Overall Width
- 8 in
- Inside Diameter - Bottom
- 4 29/32 in
- Fits Chest Size
- Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
- Inside Diameter
- 4 29/32 in
- Length
- 17 in
Details
- Item
- Air Filter
- Product Type
- Air Filter Element
- Media Material
- Cellulose
- Filter Design
- Radial Seal
- Compatible with Manufacturer Model Number
- 2103627, 22203095, 580088196, 8543758
- Fleetguard
- AF25960
- Baldwin Interchange
- RS5745
- Use Location
- Engine
- Compatible Vehicle Make
- Eaton Yale & Towne, Ingersoll-Rand
- Features
- Primary Air Element Addresses Key Design Requirements of all Equipment Manufacturers while Outperforming Conventional Radial Seal Designs, Resulting in Extended Service Intervals, Reduced Downtime and Lower Maintenance Costs
- Compatible Manufacturer Part Number
- 2103627, 22203095, 580088196, 8543758
- Compatible Manufacturer Model Number
- 2103627, 22203095, 580088196, 8543758
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.