Shop FLEETGUARD
See all product information
Create Account
Air Filter, Round, Engine
- Mfr # AF25483
- Zoro # G810217558
product price:Â
$
62.99
/ea
Key Features
Length
10 13/32 in
Inside Diameter
2 15/32 in
Filter Design
Radial Seal
Inside Diameter - Bottom
2 15/32 in
Fleetguard
AF25337M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25483
- Zoro #
- G810217558
- UPC #
- 638217025020
- Country of Origin
- France
Dimensions
- Length
- 10 13/32 in
- Inside Diameter
- 2 15/32 in
- Inside Diameter - Bottom
- 2 15/32 in
- Outside Diameter
- 3 5/16 in
- Outside Diameter - Bottom
- 10 13/32 in
- Overall Length
- 10 13/32 in
Details
- Item
- Air Filter
- Filter Design
- Radial Seal
- Fleetguard
- AF25337M
- Product Type
- Engine Air Filter
- Compatible Vehicle Make
- Toyota
- Compatible with Manufacturer Model Number
- 177442360071, 17744F986071, 17744U110071, 3024893, 87807, ASR080
- Compatible Vehicle Type
- Trucks
- Shape
- Round
- Fit Type
- Vehicle Specific
- Use Location
- Engine
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.