Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF1639
- Zoro # G823649193
product price:Â
$
29.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
13 1/4 in
Product Type
Air Filter Element
Use Location
Engine
Compatible Vehicle Type
Farm Equipment
Baldwin Interchange
PA2370
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1639
- Zoro #
- G823649193
- UPC #
- 638217068737
- Country of Origin
- United States
Dimensions
- Overall Height
- 13 1/4 in
- Inside Diameter
- 3 3/16 in
- Outside Diameter
- 3 13/16 in
Details
- Product Type
- Air Filter Element
- Use Location
- Engine
- Compatible Vehicle Type
- Farm Equipment
- Baldwin Interchange
- PA2370
- Item
- Engine Air Filter
- Compatible Vehicle Make
- Allis-Chalmers, John Deere
- Compatible with Manufacturer Model Number
- 3040, 3140, 3140DT, 3340, 3340 DT, 3640S, 4030, 4040, 4040S, 4050, 4230, 4240, 4340S, 4450, 484, 6060, 6070, 6080, 7440, 7445, 9910, 9920
- Filter Design
- Axial Seal
- Fit Type
- Vehicle Specific
- Compatible Manufacturer Model Number
- 3040, 3140, 3140DT, 3340, 3340 DT, 3640S, 4030, 4040, 4040S, 4050, 4230, 4240, 4340S, 4450, 484, 6060, 6070, 6080, 7440, 7445, 9910, 9920
- For Manufacturer Part Number
- 3040, 3140, 3140DT, 3340, 3340 DT, 3640S, 4030, 4040, 4040S, 4050, 4230, 4240, 4340S, 4450, 484, 6060, 6070, 6080, 7440, 7445, 9910, 9920
- Compatible with Mfr. Model Number
- 3040, 3140, 3140DT, 3340, 3340 DT, 3640S, 4030, 4040, 4040S, 4050, 4230, 4240, 4340S, 4450, 484, 6060, 6070, 6080, 7440, 7445, 9910, 9920
- Compatible Manufacturer Part Number
- 3040, 3140, 3140DT, 3340, 3340 DT, 3640S, 4030, 4040, 4040S, 4050, 4230, 4240, 4340S, 4450, 484, 6060, 6070, 6080, 7440, 7445, 9910, 9920
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.