Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF55020
- Zoro # G3807199
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Overall Width
7 13/16 in
Media Material
Cellulose
Baldwin Interchange
PA31004
Product Type
Engine Air Filter
Compatible Vehicle Make
Bergmann, Doosan, Dynapac, Grundodrill, Manitou
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF55020
- Zoro #
- G3807199
- UPC #
- -
- Country of Origin
- Mexico
- Media Material
- Cellulose
- Item
- Automotive Air Filter
- Baldwin Interchange
- PA31004
- Product Type
- Engine Air Filter
- Compatible Vehicle Make
- Bergmann, Doosan, Dynapac, Grundodrill, Manitou
- Standards
- ISO 5011
- Fleetguard
- AF55020
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- 40050400128, 46595499, 50220831, 5283826
- Features
- Direct Flow Primary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Compatible Manufacturer Part Number
- 40050400128, 46595499, 50220831, 5283826
- Compatible Manufacturer Model Number
- 40050400128, 46595499, 50220831, 5283826
Dimensions
- Overall Width
- 7 13/16 in
- Overall Length
- 9 9/16 in
- Fits Chest Size
- Direct Flow Primary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Overall Height
- 12 1/2 in
- Outside Diameter - Bottom
- 9 9/16 in
- Length
- 9 9/16 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.