Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF872
- Zoro # G901918951
product price:Â
$
99.75
/ea
Key Features
Outside Diameter
13 27/32 in
Use Location
Engine
Fits Chest Size
Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Compatible Vehicle Make
Bedford, Chevrolet, Freightliner, General Motors, International, Iveco, Peterbilt, White
Fleetguard
AF872
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF872
- Zoro #
- G901918951
- UPC #
- 638217193170
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 13 27/32 in
- Fits Chest Size
- Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
- Overall Width
- 16 13/16 in
- Inside Diameter - Bottom
- 9 15/32 in
- Inside Diameter
- 9 15/32 in
- Outside Diameter - Bottom
- 17 in
- Overall Length
- 17 in
- Overall Height
- 19 1/2 in
- Length
- 17 in
Details
- Item
- Air Filter
- Use Location
- Engine
- Compatible Vehicle Make
- Bedford, Chevrolet, Freightliner, General Motors, International, Iveco, Peterbilt, White
- Fleetguard
- AF872
- Product Type
- Engine Air Filter
- Baldwin Interchange
- PA2333
- Filter Design
- Axial Seal
- Compatible with Manufacturer Model Number
- 1007,1402402,15515589,162587C91,1669437C1,2090765,25096450,274683,3017002,3018042,330560062,3I0846,420051C1,420051C91,439722C91,439850C91,442999C91,452936C92,462587C91,462587C92,465945C91,465945C92,501275C1,521654C91,598031C91,598031C92,6487956,70140N,792916C91,7C8309,87960,88726,9304100063,93960,94726,97520500178,AF0087200,AP134742,FEL2,HDA5399,IT134742,KW872,KW872M,P181099,P182099,PAK995,PCA592,PMA118047,SA338,U18047
- Features
- Axial Seal Primary Air Filter Ensures a Proper Seal and Prevent Leaks to Prevent Airborne Contaminants from Reaching the Combustion Chamber
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.