Engine Air Filter, Radial Seal
- Mfr # AF4268
- Zoro # G423522612
product price:Â
$
90.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Compatible Vehicle Make
Eaton Yale and Towne, Hyster
Outside Diameter
4 13/16 in
Compatible with Manufacturer Model Number
GDP 160 X, GDP 30 VX, H 2.5 FT, S70FT
Baldwin Interchange
PA5583
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF4268
- Zoro #
- G423522612
- UPC #
- -
- Country of Origin
- United States
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Eaton Yale and Towne, Hyster
- Compatible with Manufacturer Model Number
- GDP 160 X, GDP 30 VX, H 2.5 FT, S70FT
- Baldwin Interchange
- PA5583
- Filter Design
- Radial Seal
- Use Location
- Engine
- Media Material
- Synthetic Media
- Compatible Vehicle Type
- Construction Equipment
- Standards
- ISO 5011
- Item
- Engine Air Filter
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- GDP 160 X, GDP 30 VX, H 2.5 FT, S70FT
- For Manufacturer Part Number
- GDP 160 X, GDP 30 VX, H 2.5 FT, S70FT
- Compatible with Mfr. Model Number
- GDP 160 X, GDP 30 VX, H 2.5 FT, S70FT
- Compatible Manufacturer Part Number
- GDP 160 X, GDP 30 VX, H 2.5 FT, S70FT
Dimensions
- Outside Diameter
- 4 13/16 in
- Overall Height
- 12 7/8 in
- Inside Diameter
- 2 13/16 in
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.