Air Filter-OptiAir Primary

  • Mfr # AF26364

  • Zoro # G123524169


product price:  $42.85
/ea

Key Features

Outside Diameter
6 1/2 in
Overall Height
12 5/32 in
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
A300, S160, S160 TIER 4, S185 TIER 4, S185D, S185E, S185G, S205 TIER 4, S220 TIER 3, S250 TIER 3, S300, T180, T180 Interm Tier 4 (A3LL) (11001 â), T190, T250, T250 Tier 3 (A5GS / A5GT) (11001 â / 11001 â), T300, T300 Tier 3 (A5GU / A5GV) (11001 â / 11001 â), T320
Compatible Vehicle Make
Bobcat
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AF26364
Zoro #
G123524169
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
6 1/2 in
Overall Height
12 5/32 in
Inside Diameter
3 3/8 in

Details

Item
Engine Air Filter
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
A300, S160, S160 TIER 4, S185 TIER 4, S185D, S185E, S185G, S205 TIER 4, S220 TIER 3, S250 TIER 3, S300, T180, T180 Interm Tier 4 (A3LL) (11001 â), T190, T250, T250 Tier 3 (A5GS / A5GT) (11001 â / 11001 â), T300, T300 Tier 3 (A5GU / A5GV) (11001 â / 11001 â), T320
Compatible Vehicle Make
Bobcat
Baldwin Interchange
RS5741
Media Material
Cellulose
Use Location
Engine
Filter Design
Radial Seal
Product Type
Engine Air Filter

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.