Air Filter-Primary

  • Mfr # AF853

  • Zoro # G523525254


product price:  $82.25
/ea
Free Shipping & Returns

Key Features

Compatible Vehicle Type
Heavy Duty Trucks, Trucks
Inside Diameter
6 1/16 in
Compatible Vehicle Make
Kenworth, Mack, Peterbilt
Overall Height
22 7/8 in
Outside Diameter
10 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AF853
Zoro #
G523525254
UPC #
638217013690
Country of Origin
Mexico

Dimensions

Inside Diameter
6 1/16 in
Overall Height
22 7/8 in
Outside Diameter
10 13/32 in

Details

Compatible Vehicle Type
Heavy Duty Trucks, Trucks
Compatible Vehicle Make
Kenworth, Mack, Peterbilt
Item
Engine Air Filter
Use Location
Engine
Baldwin Interchange
PA2312
Filter Design
Axial Seal
Compatible with Manufacturer Model Number
Product Type
Engine Air Filter

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.