Air Filter-Primary
Mfr # AF25254
Zoro # G223525028
product price:Â $26.55
/eaKey Features
Filter Design
Axial Seal
Fit Type
Vehicle Specific
Outside Diameter
6 3/32 in
Compatible Vehicle Make
Ford, Mazda
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AF25254
Zoro #
G223525028
UPC #
638217023408
Country of Origin
United States
Dimensions
Outside Diameter
6 3/32 in
Outside Diameter - Bottom
5 1/32 in
Inside Diameter
3 5/16 in
Overall Height
7 29/32 in
Details
Filter Design
Axial Seal
Fit Type
Vehicle Specific
Compatible Vehicle Make
Ford, Mazda
Use Location
Engine
Item
Engine Air Filter
Compatible Vehicle Type
Passenger Vehicles, Trucks
Baldwin Interchange
PA2240
Compatible with Manufacturer Model Number
B2300, B3000, B4000, EXPLORER, RANGER, WINDSTAR
Product Type
Engine Air Filter
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.