Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter
- Mfr # AF1659
- Zoro # G423523688
product price:Â
$
69.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
6 27/32 in
Use Location
Engine
Compatible Vehicle Make
John Deere
Baldwin Interchange
PA4644
Overall Height
12 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1659
- Zoro #
- G423523688
- UPC #
- 638217015786
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 6 27/32 in
- Overall Height
- 12 3/8 in
- Inside Diameter
- 3 7/16 in
Details
- Use Location
- Engine
- Compatible Vehicle Make
- John Deere
- Baldwin Interchange
- PA4644
- Compatible Vehicle Type
- Farm Equipment
- Fit Type
- Vehicle Specific
- Compatible with Manufacturer Model Number
- 4520,6068 POWERTECH,690,690A,7200,7210,7410,7510,7600,7610,7700,7710,7720,7800,7810,7820,7920,8120,8120T,8130,8220,8230,8320,8320T,8330,8420,8420T,8430,8520,8520T,8530,8560,8570,8760,8770,8870,8960,8970,9100,9100T,9120,9200,9220,9230,9300,9300T,9320,9320T,9330,9400,9400T,9420,9420T,9430,9430T,9520,9520T,9530,9530T,9620,9620T,9630,9630T
- Item
- Engine Air Filter
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 4520,6068 POWERTECH,690,690A,7200,7210,7410,7510,7600,7610,7700,7710,7720,7800,7810,7820,7920,8120,8120T,8130,8220,8230,8320,8320T,8330,8420,8420T,8430,8520,8520T,8530,8560,8570,8760,8770,8870,8960,8970,9100,9100T,9120,9200,9220,9230,9300,9300T,9320,9320T,9330,9400,9400T,9420,9420T,9430,9430T,9520,9520T,9530,9530T,9620,9620T,9630,9630T
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 4520,6068 POWERTECH,690,690A,7200,7210,7410,7510,7600,7610,7700,7710,7720,7800,7810,7820,7920,8120,8120T,8130,8220,8230,8320,8320T,8330,8420,8420T,8430,8520,8520T,8530,8560,8570,8760,8770,8870,8960,8970,9100,9100T,9120,9200,9220,9230,9300,9300T,9320,9320T,9330,9400,9400T,9420,9420T,9430,9430T,9520,9520T,9530,9530T,9620,9620T,9630,9630T
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.