Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter
- Mfr # AF1762
- Zoro # G423524913
product price:Â
$
36.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Compatible with Manufacturer Model Number
1500 Series,2500 Series,3500 Series,Blazer,C Series,C10,C15,C20,C25,C30,C35,Caballero,El Camino,G10,G15,G20,G25,G30,G35,Jimmy,K10,K15,K20,K25,K30,K35,P10,P15,P20,P20 Series,P25,P25 Series,P30,P30 Series,P35,P35 Series,PRO LF637 LMTD,R Series,R2500,R30,R35,R3500,Suburban,V Series,V30,V35,V3500
Fleetguard
AF25247
Overall Height
5 13/32 in
Media Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1762
- Zoro #
- G423524913
- UPC #
- 638217072598
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 13/32 in
- Outside Diameter
- 12 in
- Inside Diameter
- 9 27/32 in
- Overall Length
- 5 7/16 in
- Wire Rope Length
- 5 7/16 in
- Length
- 5 7/16 in
Details
- Fit Type
- Vehicle Specific
- Compatible with Manufacturer Model Number
- 1500 Series,2500 Series,3500 Series,Blazer,C Series,C10,C15,C20,C25,C30,C35,Caballero,El Camino,G10,G15,G20,G25,G30,G35,Jimmy,K10,K15,K20,K25,K30,K35,P10,P15,P20,P20 Series,P25,P25 Series,P30,P30 Series,P35,P35 Series,PRO LF637 LMTD,R Series,R2500,R30,R35,R3500,Suburban,V Series,V30,V35,V3500
- Fleetguard
- AF25247
- Media Material
- Cellulose
- Item
- Engine Air Filter
- Use Location
- Engine
- Compatible Vehicle Make
- Chevrolet, General Motors, International
- Compatible Vehicle Type
- Light Duty Trucks, Medium Duty Trucks, Trucks, Passenger Vehicles
- Standards
- ISO 5011
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 1500 Series,2500 Series,3500 Series,Blazer,C Series,C10,C15,C20,C25,C30,C35,Caballero,El Camino,G10,G15,G20,G25,G30,G35,Jimmy,K10,K15,K20,K25,K30,K35,P10,P15,P20,P20 Series,P25,P25 Series,P30,P30 Series,P35,P35 Series,PRO LF637 LMTD,R Series,R2500,R30,R35,R3500,Suburban,V Series,V30,V35,V3500
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 1500 Series,2500 Series,3500 Series,Blazer,C Series,C10,C15,C20,C25,C30,C35,Caballero,El Camino,G10,G15,G20,G25,G30,G35,Jimmy,K10,K15,K20,K25,K30,K35,P10,P15,P20,P20 Series,P25,P25 Series,P30,P30 Series,P35,P35 Series,PRO LF637 LMTD,R Series,R2500,R30,R35,R3500,Suburban,V Series,V30,V35,V3500
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.