Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF1637
- Zoro # G823523998
product price:Â
$
51.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Baldwin Interchange
PA2368
Use Location
Engine
Overall Height
16 3/16 in
Fit Type
Vehicle Specific
Filter Design
Axial Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1637
- Zoro #
- G823523998
- UPC #
- 638217015601
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 16 3/16 in
- Inside Diameter
- 4 1/32 in
Details
- Baldwin Interchange
- PA2368
- Use Location
- Engine
- Fit Type
- Vehicle Specific
- Filter Design
- Axial Seal
- Item
- Engine Air Filter
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Compatible Vehicle Make
- John Deere, Komatsu, New Holland
- Compatible with Manufacturer Model Number
- 1089,1095,4630,7722,8820,9400,9500,9600,BW28,BW38,GD530-2A,GD530-2B,GD530-2C,GD530A-1,GD530A-2,GD530A-2E,GD650-1,GD650-2A,GD650-2B,GD650A-2,GD650A-2B,GD650A-2C,GD650A-2E,GD650AW-2B,GD650AW-2C,GD670-1,GD670-2A,GD670-2B,GD670A-2,GD670A-2B,GD670A-2C,GD670A-2E,GD670AW-2B,GD670AW-2C,HW340,TR86,TR88,TR89,TR96,TR97,TR98,TR99
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 1089,1095,4630,7722,8820,9400,9500,9600,BW28,BW38,GD530-2A,GD530-2B,GD530-2C,GD530A-1,GD530A-2,GD530A-2E,GD650-1,GD650-2A,GD650-2B,GD650A-2,GD650A-2B,GD650A-2C,GD650A-2E,GD650AW-2B,GD650AW-2C,GD670-1,GD670-2A,GD670-2B,GD670A-2,GD670A-2B,GD670A-2C,GD670A-2E,GD670AW-2B,GD670AW-2C,HW340,TR86,TR88,TR89,TR96,TR97,TR98,TR99
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 1089,1095,4630,7722,8820,9400,9500,9600,BW28,BW38,GD530-2A,GD530-2B,GD530-2C,GD530A-1,GD530A-2,GD530A-2E,GD650-1,GD650-2A,GD650-2B,GD650A-2,GD650A-2B,GD650A-2C,GD650A-2E,GD650AW-2B,GD650AW-2C,GD670-1,GD670-2A,GD670-2B,GD670A-2,GD670A-2B,GD670A-2C,GD670A-2E,GD670AW-2B,GD670AW-2C,HW340,TR86,TR88,TR89,TR96,TR97,TR98,TR99
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.