Engine Air Filter, Axial Seal
- Mfr # AF1876
- Zoro # G323523078
product price:Â
$
69.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Trucks, Construction Equipment
Outside Diameter
6 3/32 in
Fit Type
Vehicle Specific
Includes
Wing Nut
Overall Length
7 17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1876
- Zoro #
- G323523078
- UPC #
- 638217017506
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 6 3/32 in
- Overall Length
- 7 17/32 in
- Inside Diameter
- 3 15/32 in
- Overall Height
- 7 17/32 in
- Wire Rope Length
- 7 17/32 in
- Length
- 7 17/32 in
Details
- Compatible Vehicle Type
- Trucks, Construction Equipment
- Item
- Engine Air Filter
- Fit Type
- Vehicle Specific
- Includes
- Wing Nut
- Compatible with Manufacturer Model Number
- 5130, 5130B, 5230, 5230B, 621E, 623E, 623F, 627E, 631E, 631E II, 633E II, 637E, 637E II, 651E, 657E, 784B, 785, 785B, 787B, 789, 789B, 793, 793B, D5N, D5N LGP, D5N XL, D5R LGP, D5R XL, D6N, D6N FTC, D6N LGP, D6N WHA, D6N XL, D8L, D9L
- Filter Design
- Axial Seal
- Use Location
- Engine
- Compatible Vehicle Make
- Caterpillar
- Baldwin Interchange
- PA2613
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 5130, 5130B, 5230, 5230B, 621E, 623E, 623F, 627E, 631E, 631E II, 633E II, 637E, 637E II, 651E, 657E, 784B, 785, 785B, 787B, 789, 789B, 793, 793B, D5N, D5N LGP, D5N XL, D5R LGP, D5R XL, D6N, D6N FTC, D6N LGP, D6N WHA, D6N XL, D8L, D9L
- For Manufacturer Part Number
- 5130, 5130B, 5230, 5230B, 621E, 623E, 623F, 627E, 631E, 631E II, 633E II, 637E, 637E II, 651E, 657E, 784B, 785, 785B, 787B, 789, 789B, 793, 793B, D5N, D5N LGP, D5N XL, D5R LGP, D5R XL, D6N, D6N FTC, D6N LGP, D6N WHA, D6N XL, D8L, D9L
- Compatible with Mfr. Model Number
- 5130, 5130B, 5230, 5230B, 621E, 623E, 623F, 627E, 631E, 631E II, 633E II, 637E, 637E II, 651E, 657E, 784B, 785, 785B, 787B, 789, 789B, 793, 793B, D5N, D5N LGP, D5N XL, D5R LGP, D5R XL, D6N, D6N FTC, D6N LGP, D6N WHA, D6N XL, D8L, D9L
- Compatible Manufacturer Part Number
- 5130, 5130B, 5230, 5230B, 621E, 623E, 623F, 627E, 631E, 631E II, 633E II, 637E, 637E II, 651E, 657E, 784B, 785, 785B, 787B, 789, 789B, 793, 793B, D5N, D5N LGP, D5N XL, D5R LGP, D5R XL, D6N, D6N FTC, D6N LGP, D6N WHA, D6N XL, D8L, D9L
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.