Engine Air Filter, Axial Seal
- Mfr # AF1917M
- Zoro # G223522515
product price:Â
$
79.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Buses, Construction Equipment, Farm Equipment
Filter Design
Axial Seal
Use Location
Engine
Overall Height
12 1/2 in
Compatible Vehicle Make
Agco, Blue Bird, Case IH, Deutz-Allis, John Deere, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF1917M
- Zoro #
- G223522515
- UPC #
- 638217017919
- Country of Origin
- United States
- Item
- Engine Air Filter
- Compatible Vehicle Type
- Buses, Construction Equipment, Farm Equipment
- Filter Design
- Axial Seal
- Use Location
- Engine
- Compatible Vehicle Make
- Agco, Blue Bird, Case IH, Deutz-Allis, John Deere, White
- Fit Type
- Vehicle Specific
- Includes
- Bolt Seal
- Baldwin Interchange
- PA2421
- Compatible with Manufacturer Model Number
- 100, 120, 140, 2-120, 2290, 2294, 444E, 450G, 455G, 490, 495D, 544C, 544E, 550G, 555G, 570B, 590D, 595, 595D, 6124, 624E, 650G, 650G LGP, 655, 655B, 670, 670A, 670B, 672A, 672B, 690B, 693B, 710B, 710C, 710D, 750, 750B, 755A, 755B, 9130, 9150, 9630, 9650, TC2000
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 100, 120, 140, 2-120, 2290, 2294, 444E, 450G, 455G, 490, 495D, 544C, 544E, 550G, 555G, 570B, 590D, 595, 595D, 6124, 624E, 650G, 650G LGP, 655, 655B, 670, 670A, 670B, 672A, 672B, 690B, 693B, 710B, 710C, 710D, 750, 750B, 755A, 755B, 9130, 9150, 9630, 9650, TC2000
- For Manufacturer Part Number
- 100, 120, 140, 2-120, 2290, 2294, 444E, 450G, 455G, 490, 495D, 544C, 544E, 550G, 555G, 570B, 590D, 595, 595D, 6124, 624E, 650G, 650G LGP, 655, 655B, 670, 670A, 670B, 672A, 672B, 690B, 693B, 710B, 710C, 710D, 750, 750B, 755A, 755B, 9130, 9150, 9630, 9650, TC2000
- Compatible with Mfr. Model Number
- 100, 120, 140, 2-120, 2290, 2294, 444E, 450G, 455G, 490, 495D, 544C, 544E, 550G, 555G, 570B, 590D, 595, 595D, 6124, 624E, 650G, 650G LGP, 655, 655B, 670, 670A, 670B, 672A, 672B, 690B, 693B, 710B, 710C, 710D, 750, 750B, 755A, 755B, 9130, 9150, 9630, 9650, TC2000
- Compatible Manufacturer Part Number
- 100, 120, 140, 2-120, 2290, 2294, 444E, 450G, 455G, 490, 495D, 544C, 544E, 550G, 555G, 570B, 590D, 595, 595D, 6124, 624E, 650G, 650G LGP, 655, 655B, 670, 670A, 670B, 672A, 672B, 690B, 693B, 710B, 710C, 710D, 750, 750B, 755A, 755B, 9130, 9150, 9630, 9650, TC2000
Dimensions
- Overall Height
- 12 1/2 in
- Inside Diameter
- 4 7/8 in
- Inside Diameter - Bottom
- 21/32 in
- Overall Length
- 12 1/2 in
- Outside Diameter
- 9 7/32 in
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.