Engine Air Filter, Axial Seal
- Mfr # AF1978
- Zoro # G623523822
product price:Â
$
42.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Construction Equipment, Trucks
Compatible with Manufacturer Model Number
1,10,15,15H,22-1/2,25G,25H,3.5TSD,30CWT,40JDA,5ST,5TSD,7T,ALL DRIVE,BT-2,EAP,GA 100,GA 11,GA 111,GA 118,GA 122,GA 15,GA 18,GA 22,GAH 115,GAH 118,GAH 122,GFX,K4,MA1300,MA2000,NIMBUS,NT,ORION,ROUGHRIDER,SR,SV245,SV303,TT2,TT25,TUSKER,US85D,UT2,UT85,UT85DD,VT3,VT5DD,VT6DD,W4,WR85,Z4
Standards
ISO 5011
Baldwin Interchange
PA1718
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF1978
- Zoro #
- G623523822
- UPC #
- 638217018343
- Country of Origin
- Türkiye
Dimensions
- Inside Diameter
- 3 1/16 in
- Outside Diameter
- 5 1/2 in
Details
- Compatible Vehicle Type
- Construction Equipment, Trucks
- Compatible with Manufacturer Model Number
- 1,10,15,15H,22-1/2,25G,25H,3.5TSD,30CWT,40JDA,5ST,5TSD,7T,ALL DRIVE,BT-2,EAP,GA 100,GA 11,GA 111,GA 118,GA 122,GA 15,GA 18,GA 22,GAH 115,GAH 118,GAH 122,GFX,K4,MA1300,MA2000,NIMBUS,NT,ORION,ROUGHRIDER,SR,SV245,SV303,TT2,TT25,TUSKER,US85D,UT2,UT85,UT85DD,VT3,VT5DD,VT6DD,W4,WR85,Z4
- Standards
- ISO 5011
- Baldwin Interchange
- PA1718
- Use Location
- Engine
- Item
- Engine Air Filter
- Fleetguard
- AF4020
- Filter Design
- Axial Seal
- Compatible Vehicle Make
- Atlas Copco, Aveling Barford, Benford, Blaw-Knox, Bonser, Compair, Coventry, JCB, Liner, Lugli, Seddon-Atkinson, Stothert and Pitt, Tennant, Thwaites, Winget
- Fit Type
- Vehicle Specific
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 1,10,15,15H,22-1/2,25G,25H,3.5TSD,30CWT,40JDA,5ST,5TSD,7T,ALL DRIVE,BT-2,EAP,GA 100,GA 11,GA 111,GA 118,GA 122,GA 15,GA 18,GA 22,GAH 115,GAH 118,GAH 122,GFX,K4,MA1300,MA2000,NIMBUS,NT,ORION,ROUGHRIDER,SR,SV245,SV303,TT2,TT25,TUSKER,US85D,UT2,UT85,UT85DD,VT3,VT5DD,VT6DD,W4,WR85,Z4
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 1,10,15,15H,22-1/2,25G,25H,3.5TSD,30CWT,40JDA,5ST,5TSD,7T,ALL DRIVE,BT-2,EAP,GA 100,GA 11,GA 111,GA 118,GA 122,GA 15,GA 18,GA 22,GAH 115,GAH 118,GAH 122,GFX,K4,MA1300,MA2000,NIMBUS,NT,ORION,ROUGHRIDER,SR,SV245,SV303,TT2,TT25,TUSKER,US85D,UT2,UT85,UT85DD,VT3,VT5DD,VT6DD,W4,WR85,Z4
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.