Engine Air Filter, Axial Seal
- Mfr # AF25958K
- Zoro # G423524036
product price:Â
$
61.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter - Bottom
7 5/32 in
Standards
ISO 5011
Baldwin Interchange
PA4870-FN
Filter Design
Axial Seal
Overall Height
12 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25958K
- Zoro #
- G423524036
- UPC #
- 638217027406
- Country of Origin
- France
Dimensions
- Inside Diameter - Bottom
- 7 5/32 in
- Overall Height
- 12 1/16 in
- Inside Diameter
- 2 13/16 in
- Flange Diameter
- 6 11/32 in
- Outside Diameter
- 7 5/32 in
Details
- Standards
- ISO 5011
- Baldwin Interchange
- PA4870-FN
- Filter Design
- Axial Seal
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- 407B, 408, 409B, 520, 520-50, 520-50 TELEBAT, 525-50, TH520-50 ATMO, TH525-50 ATMO, TH526-55FS ATMO
- Item
- Engine Air Filter
- Compatible Vehicle Type
- Farm Equipment
- Compatible Vehicle Make
- JCB
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 407B, 408, 409B, 520, 520-50, 520-50 TELEBAT, 525-50, TH520-50 ATMO, TH525-50 ATMO, TH526-55FS ATMO
- For Manufacturer Part Number
- 407B, 408, 409B, 520, 520-50, 520-50 TELEBAT, 525-50, TH520-50 ATMO, TH525-50 ATMO, TH526-55FS ATMO
- Compatible with Mfr. Model Number
- 407B, 408, 409B, 520, 520-50, 520-50 TELEBAT, 525-50, TH520-50 ATMO, TH525-50 ATMO, TH526-55FS ATMO
- Compatible Manufacturer Part Number
- 407B, 408, 409B, 520, 520-50, 520-50 TELEBAT, 525-50, TH520-50 ATMO, TH525-50 ATMO, TH526-55FS ATMO
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.