Engine Air Filter, Axial Seal

  • Mfr # AF4164K
  • Zoro # G423524463
product price: 
$
88.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible with Manufacturer Model Number
Media Material
Cellulose
Inside Diameter - Bottom
21/32 in
Compatible Vehicle Make
Agriful, Allis-Chalmers, Blue Bird, Bray, Deutz-Allis, Fiat, Fiat Hitachi, Fiatagri, Hesston, Hurlimann, John Deere, New Holland, Same, Someca
Overall Length
13 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AF4164K
Zoro #
G423524463
UPC #
638217018947
Country of Origin
United States
Compatible with Manufacturer Model Number
Media Material
Cellulose
Compatible Vehicle Make
Agriful, Allis-Chalmers, Blue Bird, Bray, Deutz-Allis, Fiat, Fiat Hitachi, Fiatagri, Hesston, Hurlimann, John Deere, New Holland, Same, Someca
Filter Design
Axial Seal
Baldwin Interchange
PA2669-FN
Compatible Vehicle Type
Farm Equipment
Item
Engine Air Filter
Fit Type
Vehicle Specific
Use Location
Engine
Includes
Bolt Seal
Product Type
Air Filter Element
Compatible Manufacturer Model Number
For Manufacturer Part Number
100-90, 110-90, 110-90DT, 1180, 1180DT, 1280, 1280DT, 1380, 1380DT, 1580, 1580DT, 1880, 1880DT, 5300N, 5400N, 55-90, 5500, 5500N, 580, 580DT, 60-90, 6265, 6275, 6275F, 6275L, 65-66, 65-90, 680, 680DT, 680DT-H, 70-90, 7085, 7110, 7530, 780, 780DT, 80-66, 80-88, 80-90, 85-90, 855C, 880, 880-5, 880-5DT, 880/5DT, 880DF, 880DT, 90, 90-90, 905C, 95-55, 955C, 980, 980DT, All American RE, ERGOMATIC, EXPLORER 55, EXPLORER 60, EXPLORER 65, EXPLORER 65 SP, EXPLORER 70C(FRUTTETO), EXPLORER 75 C, EXPLORER 80, EXPLORER 80 C, EXPLORER 90 C, EXPORT, H488, H490, H5110, H6130, PS5000C, SL65B, SPECIAL
Compatible with Mfr. Model Number
100-90, 110-90, 110-90DT, 1180, 1180DT, 1280, 1280DT, 1380, 1380DT, 1580, 1580DT, 1880, 1880DT, 5300N, 5400N, 55-90, 5500, 5500N, 580, 580DT, 60-90, 6265, 6275, 6275F, 6275L, 65-66, 65-90, 680, 680DT, 680DT-H, 70-90, 7085, 7110, 7530, 780, 780DT, 80-66, 80-88, 80-90, 85-90, 855C, 880, 880-5, 880-5DT, 880/5DT, 880DF, 880DT, 90, 90-90, 905C, 95-55, 955C, 980, 980DT, All American RE, ERGOMATIC, EXPLORER 55, EXPLORER 60, EXPLORER 65, EXPLORER 65 SP, EXPLORER 70C(FRUTTETO), EXPLORER 75 C, EXPLORER 80, EXPLORER 80 C, EXPLORER 90 C, EXPORT, H488, H490, H5110, H6130, PS5000C, SL65B, SPECIAL
Compatible Manufacturer Part Number

Dimensions

Inside Diameter - Bottom
21/32 in
Overall Length
13 3/8 in
Flange Diameter
7 13/16 in
Inside Diameter
3 15/32 in
Outside Diameter
6 3/32 in
Overall Height
13 3/8 in
Wire Rope Length
13 3/8 in
Length
13 3/8 in

Description

Engine Air Filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews