Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF311
- Zoro # G423524074
product price:Â
$
18.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
7 17/32 in
Fit Type
Vehicle Specific
Overall Length
2 3/4 in
Media Material
Cellulose
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF311
- Zoro #
- G423524074
- UPC #
- 638217011702
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 7 17/32 in
- Overall Length
- 2 3/4 in
- Overall Height
- 2 3/4 in
- Outside Diameter
- 10 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Fit Type
- Vehicle Specific
- Media Material
- Cellulose
- Use Location
- Engine
- Compatible Vehicle Make
- American Motors, Checker, Chrysler, Dodge, Jeep, Plymouth, Ram
- Compatible Vehicle Type
- RVs, Passenger Vehicles
- Compatible with Manufacturer Model Number
- 400 Series,ALL MODELS,AMBASSADOR,ASPEN,BARRACUDA,BARRACUDA SCAMP,BELVEDERE,CHALLENGER,CHARGER,CHARGER COUPE,CHARGER RALLYE,CHARGER RALLYE COUPE,CHARGER SE,CHEROKEE,CHRYSLER,CORDOBA,CORONET,CORONET CUSTOM,CORONET CUSTOM WAGON,CORONET WAGON,CRESTWOOD,CUDA,CUSTOM,D100 2WD,D150 2WD,D200 2WD,D250 2WD,D300 2WD,D350 2WD,D400,D450,DAKOTA,DART,DART CUSTOM,DART DEMON,DART GT,DART GTS,DART SPORT SWINGER,DEMON,DIPLOMAT,DODGE,DUSTER,FIFTH AVENUE,FURY,FURY I,FURY II,FURY III,GRAN COUPE,GRAN FURY,GRAN SEDAN,GRAND WAGONEER,GT,HORNET,IMPERIAL,J Series,JAVELIN,LEBARON,M Series Motor Homes,MAGNUM,MATADOR,MIRADA,MONACO,NEW YORKER,NEWPORT,PB100,PB150,PB200,PB250,PB300,PB350,PICKUP B100,PICKUP B150,PICKUP B200,PICKUP B250,PICKUP B300,PICKUP B350,PICKUP D100,PICKUP D200,PICKUP D300,PICKUP PB100,PICKUP PB200,PICKUP PB300,PICKUP W100,PICKUP W200,PICKUP W300,PLYMOUTH,POLARA,POLARA CUSTOM WAGON,RALLYE,RAM,Ram 1500,RAM VAN,RAM VAN 2500,RAM VAN 3500,RAM WAGON 2500,RAM WAGON 3500,ROAD RUNNER,SATELITE,SATELLITE,SATELLITE WAGON,SCAMP,SEBRING,SPORT FURY,ST. REGIS,ST. REGIS MAGNUM,SUBURBAN,SWINGER,TRAILDUSTER,VALIANT,VOLARE,W100,W100 4WD,W150 4WD,W200,W200 4WD,W250 4WD,W300,W300 4WD,W350 4WD,WAGONEER
- Item
- Engine Air Filter
- Baldwin Interchange
- PA615
- Filter Design
- Axial Seal
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 400 Series,ALL MODELS,AMBASSADOR,ASPEN,BARRACUDA,BARRACUDA SCAMP,BELVEDERE,CHALLENGER,CHARGER,CHARGER COUPE,CHARGER RALLYE,CHARGER RALLYE COUPE,CHARGER SE,CHEROKEE,CHRYSLER,CORDOBA,CORONET,CORONET CUSTOM,CORONET CUSTOM WAGON,CORONET WAGON,CRESTWOOD,CUDA,CUSTOM,D100 2WD,D150 2WD,D200 2WD,D250 2WD,D300 2WD,D350 2WD,D400,D450,DAKOTA,DART,DART CUSTOM,DART DEMON,DART GT,DART GTS,DART SPORT SWINGER,DEMON,DIPLOMAT,DODGE,DUSTER,FIFTH AVENUE,FURY,FURY I,FURY II,FURY III,GRAN COUPE,GRAN FURY,GRAN SEDAN,GRAND WAGONEER,GT,HORNET,IMPERIAL,J Series,JAVELIN,LEBARON,M Series Motor Homes,MAGNUM,MATADOR,MIRADA,MONACO,NEW YORKER,NEWPORT,PB100,PB150,PB200,PB250,PB300,PB350,PICKUP B100,PICKUP B150,PICKUP B200,PICKUP B250,PICKUP B300,PICKUP B350,PICKUP D100,PICKUP D200,PICKUP D300,PICKUP PB100,PICKUP PB200,PICKUP PB300,PICKUP W100,PICKUP W200,PICKUP W300,PLYMOUTH,POLARA,POLARA CUSTOM WAGON,RALLYE,RAM,Ram 1500,RAM VAN,RAM VAN 2500,RAM VAN 3500,RAM WAGON 2500,RAM WAGON 3500,ROAD RUNNER,SATELITE,SATELLITE,SATELLITE WAGON,SCAMP,SEBRING,SPORT FURY,ST. REGIS,ST. REGIS MAGNUM,SUBURBAN,SWINGER,TRAILDUSTER,VALIANT,VOLARE,W100,W100 4WD,W150 4WD,W200,W200 4WD,W250 4WD,W300,W300 4WD,W350 4WD,WAGONEER
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 400 Series,ALL MODELS,AMBASSADOR,ASPEN,BARRACUDA,BARRACUDA SCAMP,BELVEDERE,CHALLENGER,CHARGER,CHARGER COUPE,CHARGER RALLYE,CHARGER RALLYE COUPE,CHARGER SE,CHEROKEE,CHRYSLER,CORDOBA,CORONET,CORONET CUSTOM,CORONET CUSTOM WAGON,CORONET WAGON,CRESTWOOD,CUDA,CUSTOM,D100 2WD,D150 2WD,D200 2WD,D250 2WD,D300 2WD,D350 2WD,D400,D450,DAKOTA,DART,DART CUSTOM,DART DEMON,DART GT,DART GTS,DART SPORT SWINGER,DEMON,DIPLOMAT,DODGE,DUSTER,FIFTH AVENUE,FURY,FURY I,FURY II,FURY III,GRAN COUPE,GRAN FURY,GRAN SEDAN,GRAND WAGONEER,GT,HORNET,IMPERIAL,J Series,JAVELIN,LEBARON,M Series Motor Homes,MAGNUM,MATADOR,MIRADA,MONACO,NEW YORKER,NEWPORT,PB100,PB150,PB200,PB250,PB300,PB350,PICKUP B100,PICKUP B150,PICKUP B200,PICKUP B250,PICKUP B300,PICKUP B350,PICKUP D100,PICKUP D200,PICKUP D300,PICKUP PB100,PICKUP PB200,PICKUP PB300,PICKUP W100,PICKUP W200,PICKUP W300,PLYMOUTH,POLARA,POLARA CUSTOM WAGON,RALLYE,RAM,Ram 1500,RAM VAN,RAM VAN 2500,RAM VAN 3500,RAM WAGON 2500,RAM WAGON 3500,ROAD RUNNER,SATELITE,SATELLITE,SATELLITE WAGON,SCAMP,SEBRING,SPORT FURY,ST. REGIS,ST. REGIS MAGNUM,SUBURBAN,SWINGER,TRAILDUSTER,VALIANT,VOLARE,W100,W100 4WD,W150 4WD,W200,W200 4WD,W250 4WD,W300,W300 4WD,W350 4WD,WAGONEER
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.