Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Radial Seal
- Mfr # AF25710
- Zoro # G523525292
product price:Â
$
126.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Baldwin Interchange
RS5455
Compatible Vehicle Type
Farm Equipment
Standards
ISO 5011
Compatible Vehicle Make
Case IH, New Holland
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25710
- Zoro #
- G523525292
- UPC #
- 638217026386
- Country of Origin
- United States
Dimensions
- Overall Height
- 13 29/32 in
- Outside Diameter
- 12 3/32 in
- Inside Diameter
- 8 3/16 in
Details
- Baldwin Interchange
- RS5455
- Compatible Vehicle Type
- Farm Equipment
- Standards
- ISO 5011
- Compatible Vehicle Make
- Case IH, New Holland
- Use Location
- Engine
- Item
- Engine Air Filter
- Compatible with Manufacturer Model Number
- MAGNUM 215, MAGNUM 225, MAGNUM 245, MAGNUM 250, MAGNUM 255, MAGNUM 275, MAGNUM 280, MAGNUM 305, MX280 MAGNUM, PATRIOT 4420, STEIGER 280, STEIGER 330, STEIGER 335, STX275, STX325, T8020, T8030, T8040, T8050, T9020, TG215A, TG245A, TG275A, TG305A, TITAN 3520, TJ275, TJ280, TJ325, TJ330
- Fit Type
- Vehicle Specific
- Filter Design
- Radial Seal
- Media Material
- Cellulose
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- MAGNUM 215, MAGNUM 225, MAGNUM 245, MAGNUM 250, MAGNUM 255, MAGNUM 275, MAGNUM 280, MAGNUM 305, MX280 MAGNUM, PATRIOT 4420, STEIGER 280, STEIGER 330, STEIGER 335, STX275, STX325, T8020, T8030, T8040, T8050, T9020, TG215A, TG245A, TG275A, TG305A, TITAN 3520, TJ275, TJ280, TJ325, TJ330
- For Manufacturer Part Number
- MAGNUM 215, MAGNUM 225, MAGNUM 245, MAGNUM 250, MAGNUM 255, MAGNUM 275, MAGNUM 280, MAGNUM 305, MX280 MAGNUM, PATRIOT 4420, STEIGER 280, STEIGER 330, STEIGER 335, STX275, STX325, T8020, T8030, T8040, T8050, T9020, TG215A, TG245A, TG275A, TG305A, TITAN 3520, TJ275, TJ280, TJ325, TJ330
- Compatible with Mfr. Model Number
- MAGNUM 215, MAGNUM 225, MAGNUM 245, MAGNUM 250, MAGNUM 255, MAGNUM 275, MAGNUM 280, MAGNUM 305, MX280 MAGNUM, PATRIOT 4420, STEIGER 280, STEIGER 330, STEIGER 335, STX275, STX325, T8020, T8030, T8040, T8050, T9020, TG215A, TG245A, TG275A, TG305A, TITAN 3520, TJ275, TJ280, TJ325, TJ330
- Compatible Manufacturer Part Number
- MAGNUM 215, MAGNUM 225, MAGNUM 245, MAGNUM 250, MAGNUM 255, MAGNUM 275, MAGNUM 280, MAGNUM 305, MX280 MAGNUM, PATRIOT 4420, STEIGER 280, STEIGER 330, STEIGER 335, STX275, STX325, T8020, T8030, T8040, T8050, T9020, TG215A, TG245A, TG275A, TG305A, TITAN 3520, TJ275, TJ280, TJ325, TJ330
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.