Engine Air Filter, Axial Seal
- Mfr # AF378
- Zoro # G423522919
product price:Â
$
90.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Design
Axial Seal
Use Location
Engine
Compatible Vehicle Make
Hercules
Baldwin Interchange
PA1851
Outside Diameter
7 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF378
- Zoro #
- G423522919
- UPC #
- 638217012129
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 7 3/8 in
- Inside Diameter
- 3 1/2 in
- Inside Diameter - Bottom
- 7/16 in
- Overall Length
- 10 9/16 in
- Overall Height
- 10 9/16 in
- Wire Rope Length
- 10 9/16 in
- Length
- 10 9/16 in
Details
- Filter Design
- Axial Seal
- Use Location
- Engine
- Compatible Vehicle Make
- Hercules
- Baldwin Interchange
- PA1851
- Item
- Engine Air Filter
- Includes
- Bolt Seal
- Product Type
- Air Filter Element
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.