Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Panel
- Mfr # AF25848
- Zoro # G023648873
product price:Â
$
43.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Baldwin Interchange
PA4134
Compatible Vehicle Type
Trucks
Use Location
Engine
Compatible with Manufacturer Model Number
SIERRA, SIERRA Series, SIERRA Series PICKUP, SILVERADO, SILVERADO PICKUP
Overall Height
12 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25848
- Zoro #
- G023648873
- UPC #
- 638217068553
- Country of Origin
- United States
Dimensions
- Overall Height
- 12 5/16 in
- Overall Width
- 9 3/4 in
- Overall Length
- 2 5/16 in
- Wire Rope Length
- 2 5/16 in
- Length
- 2 5/16 in
Details
- Baldwin Interchange
- PA4134
- Compatible Vehicle Type
- Trucks
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- SIERRA, SIERRA Series, SIERRA Series PICKUP, SILVERADO, SILVERADO PICKUP
- Item
- Engine Air Filter
- Fit Type
- Vehicle Specific
- Product Type
- Engine Air Filter
- Compatible Vehicle Make
- Chevrolet
- Filter Design
- Panel
- Compatible Manufacturer Model Number
- SIERRA, SIERRA Series, SIERRA Series PICKUP, SILVERADO, SILVERADO PICKUP
- For Manufacturer Part Number
- SIERRA, SIERRA Series, SIERRA Series PICKUP, SILVERADO, SILVERADO PICKUP
- Compatible with Mfr. Model Number
- SIERRA, SIERRA Series, SIERRA Series PICKUP, SILVERADO, SILVERADO PICKUP
- Compatible Manufacturer Part Number
- SIERRA, SIERRA Series, SIERRA Series PICKUP, SILVERADO, SILVERADO PICKUP
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.