Engine Air Filter, Panel
- Mfr # AF26131
- Zoro # G023522500
product price:Â
$
45.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model Number
Expedition, F-150, F-350, F150 Super Crew, MARK LT, NAVIGATOR, NAVIGATOR L, Super Duty F Series
Baldwin Interchange
PA4167
Overall Height
11 5/16 in
Compatible Vehicle Make
Ford, Lincoln Electric
Overall Length
1 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF26131
- Zoro #
- G023522500
- UPC #
- 638217131493
- Country of Origin
- United States
Dimensions
- Overall Height
- 11 5/16 in
- Overall Length
- 1 13/32 in
- Overall Width
- 8 1/2 in
- Wire Rope Length
- 1 13/32 in
- Length
- 1 13/32 in
Details
- Compatible with Manufacturer Model Number
- Expedition, F-150, F-350, F150 Super Crew, MARK LT, NAVIGATOR, NAVIGATOR L, Super Duty F Series
- Baldwin Interchange
- PA4167
- Item
- Engine Air Filter
- Compatible Vehicle Make
- Ford, Lincoln Electric
- Compatible Vehicle Type
- Trucks, Passenger Vehicles
- Fit Type
- Vehicle Specific
- Use Location
- Engine
- Product Type
- Engine Air Filter
- Filter Design
- Panel
- Compatible Manufacturer Model Number
- Expedition, F-150, F-350, F150 Super Crew, MARK LT, NAVIGATOR, NAVIGATOR L, Super Duty F Series
- For Manufacturer Part Number
- Expedition, F-150, F-350, F150 Super Crew, MARK LT, NAVIGATOR, NAVIGATOR L, Super Duty F Series
- Compatible with Mfr. Model Number
- Expedition, F-150, F-350, F150 Super Crew, MARK LT, NAVIGATOR, NAVIGATOR L, Super Duty F Series
- Compatible Manufacturer Part Number
- Expedition, F-150, F-350, F150 Super Crew, MARK LT, NAVIGATOR, NAVIGATOR L, Super Duty F Series
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.