Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF813
- Zoro # G923522952
product price:Â
$
60.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
11 5/16 in
Inside Diameter
21/32 in
Outside Diameter - Bottom
6 3/32 in
Compatible Vehicle Type
Farm Equipment
Includes
Bolt Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF813
- Zoro #
- G923522952
- UPC #
- 638217013331
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 5/16 in
- Inside Diameter
- 21/32 in
- Outside Diameter - Bottom
- 6 3/32 in
- Outside Diameter
- 6 3/32 in
- Inside Diameter - Bottom
- 3 15/32 in
- Overall Height
- 11 5/16 in
- Wire Rope Length
- 11 5/16 in
- Length
- 11 5/16 in
Details
- Item
- Engine Air Filter
- Compatible Vehicle Type
- Farm Equipment
- Includes
- Bolt Seal
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- 2706 Series, 2806 Series, 706 Series, 806 Series
- Filter Design
- Axial Seal
- Baldwin Interchange
- PA1710
- Compatible Vehicle Make
- Case IH
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 2706 Series, 2806 Series, 706 Series, 806 Series
- For Manufacturer Part Number
- 2706 Series, 2806 Series, 706 Series, 806 Series
- Compatible with Mfr. Model Number
- 2706 Series, 2806 Series, 706 Series, 806 Series
- Compatible Manufacturer Part Number
- 2706 Series, 2806 Series, 706 Series, 806 Series
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.