Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Axial Seal
- Mfr # AF987
- Zoro # G523524608
product price:Â
$
49.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
4 13/16 in
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
AG Chem Equipment, Capacity Of Texas, Franklin, Integrated Coach, International, Thomas Built
Baldwin Interchange
PA2522
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF987
- Zoro #
- G523524608
- UPC #
- 638217015182
- Country of Origin
- Mexico
Dimensions
- Inside Diameter
- 4 13/16 in
- Overall Length
- 13 25/32 in
- Outside Diameter
- 5 31/32 in
- Overall Height
- 13 25/32 in
- Wire Rope Length
- 13 25/32 in
- Length
- 13 25/32 in
Details
- Compatible Vehicle Type
- Buses, Trucks
- Compatible Vehicle Make
- AG Chem Equipment, Capacity Of Texas, Franklin, Integrated Coach, International, Thomas Built
- Baldwin Interchange
- PA2522
- Fit Type
- Vehicle Specific
- Filter Design
- Axial Seal
- Item
- Engine Air Filter
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- 1254,1554,1604 TERRA-GATOR,1754,1754 S Series,1854,1954,2000 Series,3000,3000 Series,3000IC,3400,3600,3700,3900FC,4000 Series,4200,4700,4700LP,4800,4900,5000 Series,7100,8000 Series,8100,8200,8300,9200I,9370,ALL MODELS WITH,CE School Bus,F4470,FE Commercial,FE Integrated,FE School Bus,RE Commercial,RE School Bus,RE Series (INTEGRATED),S Series,S1754,S1853,S1924,S1954,S1955,TJ5000,Vista
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 1254,1554,1604 TERRA-GATOR,1754,1754 S Series,1854,1954,2000 Series,3000,3000 Series,3000IC,3400,3600,3700,3900FC,4000 Series,4200,4700,4700LP,4800,4900,5000 Series,7100,8000 Series,8100,8200,8300,9200I,9370,ALL MODELS WITH,CE School Bus,F4470,FE Commercial,FE Integrated,FE School Bus,RE Commercial,RE School Bus,RE Series (INTEGRATED),S Series,S1754,S1853,S1924,S1954,S1955,TJ5000,Vista
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 1254,1554,1604 TERRA-GATOR,1754,1754 S Series,1854,1954,2000 Series,3000,3000 Series,3000IC,3400,3600,3700,3900FC,4000 Series,4200,4700,4700LP,4800,4900,5000 Series,7100,8000 Series,8100,8200,8300,9200I,9370,ALL MODELS WITH,CE School Bus,F4470,FE Commercial,FE Integrated,FE School Bus,RE Commercial,RE School Bus,RE Series (INTEGRATED),S Series,S1754,S1853,S1924,S1954,S1955,TJ5000,Vista
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.