Air Filter
- Mfr # AF4313
- Zoro # G410217781
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
10 11/16 in
Product Type
Air Filter Element
Overall Height
26 11/16 in
Overall Width
11 3/16 in
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF4313
- Zoro #
- G410217781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 10 11/16 in
- Overall Height
- 26 11/16 in
- Overall Width
- 11 3/16 in
- Overall Length
- 11 13/32 in
- Outside Diameter - Bottom
- 11 13/32 in
- Fits Chest Size
- Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
- Length
- 11 13/32 in
Details
- Item
- Air Filter
- Product Type
- Air Filter Element
- Use Location
- Engine
- Baldwin Interchange
- RS4990
- Fleetguard
- AF4313
- Standards
- ISO 5011
- Filter Design
- Radial Seal
- Media Material
- Cellulose
- Features
- Radial Seal Primary Air Element is Designed to Meet the Rugged Demands of Equipment Operating in the Harshest Environments, The Magnum RS Offers Unique Features that Provide Significant Benefits for Longer Service Life and Optimum Performance when the Job Demands It
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.