Engine Air Filter, Radial Seal
- Mfr # AF25700
- Zoro # G523522581
product price:Â
$
101.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Case IH
Compatible with Manufacturer Model Number
MX180 MAGNUM, MX200 MAGNUM, MX210, MX220 MAGNUM, MX230, MX240, MX255, MX270, MX285
Media Material
Cellulose
Standards
ISO 5011
Outside Diameter
13 11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25700
- Zoro #
- G523522581
- UPC #
- 638217026270
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 13 11/32 in
- Overall Height
- 11 21/32 in
- Inside Diameter
- 8 3/16 in
Details
- Compatible Vehicle Make
- Case IH
- Compatible with Manufacturer Model Number
- MX180 MAGNUM, MX200 MAGNUM, MX210, MX220 MAGNUM, MX230, MX240, MX255, MX270, MX285
- Media Material
- Cellulose
- Standards
- ISO 5011
- Fit Type
- Vehicle Specific
- Filter Design
- Radial Seal
- Compatible Vehicle Type
- Farm Equipment
- Use Location
- Engine
- Baldwin Interchange
- RS4576
- Item
- Engine Air Filter
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- MX180 MAGNUM, MX200 MAGNUM, MX210, MX220 MAGNUM, MX230, MX240, MX255, MX270, MX285
- For Manufacturer Part Number
- MX180 MAGNUM, MX200 MAGNUM, MX210, MX220 MAGNUM, MX230, MX240, MX255, MX270, MX285
- Compatible with Mfr. Model Number
- MX180 MAGNUM, MX200 MAGNUM, MX210, MX220 MAGNUM, MX230, MX240, MX255, MX270, MX285
- Compatible Manufacturer Part Number
- MX180 MAGNUM, MX200 MAGNUM, MX210, MX220 MAGNUM, MX230, MX240, MX255, MX270, MX285
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.