Engine Air Filter, Radial Seal
- Mfr # AF25524
- Zoro # G523524653
product price:Â
$
68.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
15 7/16 in
Outside Diameter
5 7/16 in
Baldwin Interchange
RS3708
Filter Design
Radial Seal
Use Location
Engine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF25524
- Zoro #
- G523524653
- UPC #
- 638217025280
- Country of Origin
- France
Dimensions
- Overall Height
- 15 7/16 in
- Outside Diameter
- 5 7/16 in
- Inside Diameter
- 3 9/32 in
Details
- Baldwin Interchange
- RS3708
- Filter Design
- Radial Seal
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- 550G,570L,570LXT,570LXT Series 2,570M,570MXT,580 M,580 SUPER L,580 SUPER L - Series 2,580 TLB,580L,580L Series 2,580M,580SL,580SL II,580SLE,580SM,584E,584G,585E,585G,586E,586G,588G,590 SUPER L,590 SUPER L - Series 2,590 SUPER M,590SL,590SL II,590SM,TT10,TT12,TT4,TT5,TT6,TT8
- Standards
- ISO 5011
- Fit Type
- Vehicle Specific
- Item
- Engine Air Filter
- Compatible Vehicle Type
- Trucks, Farm Equipment
- Compatible Vehicle Make
- Case IH, Dennis Eagle
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 550G,570L,570LXT,570LXT Series 2,570M,570MXT,580 M,580 SUPER L,580 SUPER L - Series 2,580 TLB,580L,580L Series 2,580M,580SL,580SL II,580SLE,580SM,584E,584G,585E,585G,586E,586G,588G,590 SUPER L,590 SUPER L - Series 2,590 SUPER M,590SL,590SL II,590SM,TT10,TT12,TT4,TT5,TT6,TT8
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- 550G,570L,570LXT,570LXT Series 2,570M,570MXT,580 M,580 SUPER L,580 SUPER L - Series 2,580 TLB,580L,580L Series 2,580M,580SL,580SL II,580SLE,580SM,584E,584G,585E,585G,586E,586G,588G,590 SUPER L,590 SUPER L - Series 2,590 SUPER M,590SL,590SL II,590SM,TT10,TT12,TT4,TT5,TT6,TT8
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.