Shop FLEETGUARD
See all product information
Create Account
Engine Air Filter, Radial Seal
- Mfr # AF27874
- Zoro # G623525086
product price:Â
$
95.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Compatible Vehicle Type
Construction Equipment, Trucks
Baldwin Interchange
RS30136
Use Location
Engine
Filter Design
Radial Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF27874
- Zoro #
- G623525086
- UPC #
- -
- Country of Origin
- France
Dimensions
- Outside Diameter
- 6 13/16 in
- Overall Length
- 18 3/32 in
- Inside Diameter
- 5 13/16 in
- Wire Rope Length
- 18 3/32 in
- Length
- 18 3/32 in
Details
- Media Material
- Cellulose
- Compatible Vehicle Type
- Construction Equipment, Trucks
- Baldwin Interchange
- RS30136
- Use Location
- Engine
- Filter Design
- Radial Seal
- Fit Type
- Vehicle Specific
- Compatible with Manufacturer Model Number
- 12.250 POWER, 12/154, 12/250 POWER, 12/254, 21/220, CARGO 3635, CARGO 4135, FLEXIROC T 45, G500, HA 500, L6, MR 110 Z EVO, MT6020, PROCITY 340 SLF, ROC D3, ROC F6, ROC F7, ROC F9, ROC L6, ROC L7, ROC L7 CR, SMV 4535 TB5, ST1030, ST14, TFC46 LS
- Compatible Vehicle Make
- Atlas Copco, BMC Trucks, Doosan, Epiroc, Ford, Ingersoll-Rand, Kleemann Reiner, Konecranes, Powerscreen, Terex/Terex Advance
- Item
- Engine Air Filter
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 12.250 POWER, 12/154, 12/250 POWER, 12/254, 21/220, CARGO 3635, CARGO 4135, FLEXIROC T 45, G500, HA 500, L6, MR 110 Z EVO, MT6020, PROCITY 340 SLF, ROC D3, ROC F6, ROC F7, ROC F9, ROC L6, ROC L7, ROC L7 CR, SMV 4535 TB5, ST1030, ST14, TFC46 LS
- For Manufacturer Part Number
- 12.250 POWER, 12/154, 12/250 POWER, 12/254, 21/220, CARGO 3635, CARGO 4135, FLEXIROC T 45, G500, HA 500, L6, MR 110 Z EVO, MT6020, PROCITY 340 SLF, ROC D3, ROC F6, ROC F7, ROC F9, ROC L6, ROC L7, ROC L7 CR, SMV 4535 TB5, ST1030, ST14, TFC46 LS
- Compatible with Mfr. Model Number
- 12.250 POWER, 12/154, 12/250 POWER, 12/254, 21/220, CARGO 3635, CARGO 4135, FLEXIROC T 45, G500, HA 500, L6, MR 110 Z EVO, MT6020, PROCITY 340 SLF, ROC D3, ROC F6, ROC F7, ROC F9, ROC L6, ROC L7, ROC L7 CR, SMV 4535 TB5, ST1030, ST14, TFC46 LS
- Compatible Manufacturer Part Number
- 12.250 POWER, 12/154, 12/250 POWER, 12/254, 21/220, CARGO 3635, CARGO 4135, FLEXIROC T 45, G500, HA 500, L6, MR 110 Z EVO, MT6020, PROCITY 340 SLF, ROC D3, ROC F6, ROC F7, ROC F9, ROC L6, ROC L7, ROC L7 CR, SMV 4535 TB5, ST1030, ST14, TFC46 LS
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.