Shop FLEETGUARD
See all product information
Create Account
Filter Housing, 25 11/32" L
- Mfr # AH1184
- Zoro # G623525239
product price:Â
$
364.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Filter Housing
Overall Length
25 11/32 in
Compatible Filter Type
Air Filter
Wire Rope Length
25 11/32 in
Length
25 11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH1184
- Zoro #
- G623525239
- UPC #
- 638217028106
- Country of Origin
- China
- Product Type
- Filter Housing
- Compatible Filter Type
- Air Filter
- Item
- Filter Housing
Dimensions
- Overall Length
- 25 11/32 in
- Wire Rope Length
- 25 11/32 in
- Length
- 25 11/32 in
Description
Filter Housing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.