Shop FLEETGUARD
See all product information
Create Account
Filter Housing, 17 3/16" L
- Mfr # AH19057
- Zoro # G523524899
product price:Â
$
181.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
17 3/16 in
Compatible Filter Type
Air Filter
Product Type
Filter Housing
Compatible with Manufacturer Model Number
D10R, D11R, D6R II, D6R II DS, D6R II FTC, D6R II XL, D6R III, D6T, D6T LGP, D6T XL, D6T XW, D7R, D7R II, D8R, D8R II, D9R, FS65, MT35, MT45, MT55, Saf-T-Liner
Compatible Manufacturer Model Number
D10R, D11R, D6R II, D6R II DS, D6R II FTC, D6R II XL, D6R III, D6T, D6T LGP, D6T XL, D6T XW, D7R, D7R II, D8R, D8R II, D9R, FS65, MT35, MT45, MT55, Saf-T-Liner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH19057
- Zoro #
- G523524899
- UPC #
- 638217028373
- Country of Origin
- United States
- Compatible Filter Type
- Air Filter
- Product Type
- Filter Housing
- Compatible with Manufacturer Model Number
- D10R, D11R, D6R II, D6R II DS, D6R II FTC, D6R II XL, D6R III, D6T, D6T LGP, D6T XL, D6T XW, D7R, D7R II, D8R, D8R II, D9R, FS65, MT35, MT45, MT55, Saf-T-Liner
- Item
- Filter Housing
- Compatible Manufacturer Model Number
- D10R, D11R, D6R II, D6R II DS, D6R II FTC, D6R II XL, D6R III, D6T, D6T LGP, D6T XL, D6T XW, D7R, D7R II, D8R, D8R II, D9R, FS65, MT35, MT45, MT55, Saf-T-Liner
- For Manufacturer Part Number
- D10R, D11R, D6R II, D6R II DS, D6R II FTC, D6R II XL, D6R III, D6T, D6T LGP, D6T XL, D6T XW, D7R, D7R II, D8R, D8R II, D9R, FS65, MT35, MT45, MT55, Saf-T-Liner
- Compatible with Mfr. Model Number
- D10R, D11R, D6R II, D6R II DS, D6R II FTC, D6R II XL, D6R III, D6T, D6T LGP, D6T XL, D6T XW, D7R, D7R II, D8R, D8R II, D9R, FS65, MT35, MT45, MT55, Saf-T-Liner
- Compatible Manufacturer Part Number
- D10R, D11R, D6R II, D6R II DS, D6R II FTC, D6R II XL, D6R III, D6T, D6T LGP, D6T XL, D6T XW, D7R, D7R II, D8R, D8R II, D9R, FS65, MT35, MT45, MT55, Saf-T-Liner
Dimensions
- Overall Length
- 17 3/16 in
- Wire Rope Length
- 17 3/16 in
- Length
- 17 3/16 in
Description
Filter Housing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.