Fuel Filter, Cartridge
- Mfr # FS19978
- Zoro # G923649178
product price:Â
$
40.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
6 1/16 in
Product Type
Fuel Filter with Water Separator
Overall Height
6 1/16 in
Filter Design
Cartridge
Baldwin Interchange
BF9808-D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS19978
- Zoro #
- G923649178
- UPC #
- 638217430695
- Country of Origin
- United States
- Product Type
- Fuel Filter with Water Separator
- Filter Design
- Cartridge
- Item
- Fuel Filter
- Baldwin Interchange
- BF9808-D
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Farm Equipment
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid
- Compatible Vehicle Make
- Claas, John Deere
Dimensions
- Overall Length
- 6 1/16 in
- Overall Height
- 6 1/16 in
- Outside Diameter
- 3 1/4 in
- Wire Rope Length
- 6 1/16 in
- Length
- 6 1/16 in
Description
Fuel Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.