Fuel Filter, Spin-On
- Mfr # FF5814
- Zoro # G423648848
product price:Â
$
34.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Absolute Filter Rating
3 micron
Fit Type
Vehicle Specific
Outside Diameter
3 11/16 in
Standards
SAE J905
Compatible Vehicle Make
Atlas Copco, Bandit Industries, Blue Bird, Caterpillar, Challenger, Ford, Freightliner, General Motors, Ingersoll-Rand, Mack, Peterbilt, Western Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF5814
- Zoro #
- G423648848
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 3 11/16 in
- Thread Size
- #1-14
- Overall Length
- 6 15/16 in
- Inside Diameter
- 2 7/16 in
- Overall Height
- 6 15/16 in
- Wire Rope Length
- 6 15/16 in
- Length
- 6 15/16 in
Details
- Absolute Filter Rating
- 3 micron
- Fit Type
- Vehicle Specific
- Standards
- SAE J905
- Compatible Vehicle Make
- Atlas Copco, Bandit Industries, Blue Bird, Caterpillar, Challenger, Ford, Freightliner, General Motors, Ingersoll-Rand, Mack, Peterbilt, Western Star
- Product Type
- Fuel Filter
- Item
- Fuel Filter
- Compatible Vehicle Type
- Buses, Construction Equipment, Trucks
- Filter Design
- Spin-On
- Fleetguard
- FF5320
- Compatible Engine Type
- Diesel Engines
- Flow Rate
- 1.66 gpm
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid, Transmission Fluid
Description
Fuel Filter, Filter Design Spin-On, Thread Size #1-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.