Hydraulic Filter, Cartridge, Cellulose
- Mfr # HF6268
- Zoro # G423523497
product price:Â
$
53.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid
Overall Length
8 1/4 in
Overall Height
8 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6268
- Zoro #
- G423523497
- UPC #
- 638217105135
- Country of Origin
- Italy
Dimensions
- Overall Length
- 8 1/4 in
- Overall Height
- 8 1/4 in
- Inside Diameter
- 1 3/4 in
- Outside Diameter
- 3 3/8 in
- Wire Rope Length
- 8 1/4 in
- Length
- 8 1/4 in
Details
- Media Material
- Cellulose
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Compatible Vehicle Type
- Farm Equipment
- Compatible Vehicle Make
- Agriful, Fiatagri, Hesston, New Holland, Someca
- Item
- Hydraulic Filter
- Standards
- ISO 16889
- Product Type
- Hydraulic Filter
- Fit Type
- Vehicle Specific
- Filter Design
- Cartridge
- Flow Rate
- 15.85 gpm
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.