Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge, Cellulose
- Mfr # HF7987
- Zoro # G323648894
product price:Â
$
36.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Case IH, Komatsu
Overall Length
3 in
Standards
ISO 4548-12
Filter Design
Cartridge
Compatible Vehicle Type
Farm Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7987
- Zoro #
- G323648894
- UPC #
- 638217106699
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 3 in
- Inside Diameter
- 2 3/4 in
- Outside Diameter
- 5 1/8 in
- Overall Height
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Compatible Vehicle Make
- Case IH, Komatsu
- Standards
- ISO 4548-12
- Filter Design
- Cartridge
- Compatible Vehicle Type
- Farm Equipment
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Compatible Engine Type
- Diesel Engines
- Item
- Hydraulic Filter
- Product Type
- Hydraulic Filter
- Flow Rate
- 18.65 gpm
- Media Material
- Cellulose
- Baldwin Interchange
- PT8907-MPG
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.