Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Glass
- Mfr # HF29191
- Zoro # G123523810
product price:Â
$
218.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Overall Height
14 1/4 in
Outside Diameter
4 3/4 in
Filter Design
Spin-On
Overall Length
14 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF29191
- Zoro #
- G123523810
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 14 1/4 in
- Outside Diameter
- 4 3/4 in
- Overall Length
- 14 1/4 in
- Inside Diameter
- 5/8 in
- Wire Rope Length
- 14 1/4 in
- Length
- 14 1/4 in
Details
- Fit Type
- Vehicle Specific
- Filter Design
- Spin-On
- Compatible Vehicle Type
- Farm Equipment
- Product Type
- Hydraulic Filter
- Item
- Hydraulic Filter
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid, Transmission Fluid
- Compatible Engine Type
- Diesel Engines
- Media Material
- Glass
- Compatible Vehicle Make
- Case IH, John Deere, New Holland
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.