Hydraulic Filter, Cartridge, Glass
- Mfr # HF29233
- Zoro # G623524584
product price:Â
$
269.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
6 in
Inside Diameter
2 5/8 in
Overall Height
17 15/16 in
Filter Design
Cartridge
Product Type
Hydraulic Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF29233
- Zoro #
- G623524584
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Outside Diameter
- 6 in
- Inside Diameter
- 2 5/8 in
- Overall Height
- 17 15/16 in
- Overall Length
- 17 7/8 in
- Wire Rope Length
- 17 7/8 in
- Length
- 17 7/8 in
Details
- Filter Design
- Cartridge
- Product Type
- Hydraulic Filter
- Media Material
- Glass
- Item
- Hydraulic Filter
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.