Shop FLEETGUARD

Hydraulic Filter, Spin-On, Cellulose

  • Mfr # HF6722
  • Zoro # G423524647

product price: 
$
78.29
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid, Transmission Fluid
Media Material
Cellulose
Outside Diameter
5 1/16 in
Compatible Vehicle Make
Peterbilt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HF6722
Zoro #
G423524647
UPC #
638217041488
Country of Origin
Mexico

Dimensions

Outside Diameter
5 1/16 in
Overall Height
6 11/16 in
Overall Length
6 11/16 in
Thread Size
1/2"-16
Wire Rope Length
6 11/16 in
Length
6 11/16 in

Details

Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid, Transmission Fluid
Media Material
Cellulose
Compatible Vehicle Make
Peterbilt
Fit Type
Vehicle Specific
Baldwin Interchange
BT8423
Compatible Vehicle Type
Trucks
Filter Design
Spin-On
Product Type
Hydraulic Filter
Flow Rate
20.08 gpm
Item
Hydraulic Filter

Description

Hydraulic Filter, Filter Design Spin-On, Thread Size 1/2 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.