Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge
- Mfr # HF35252
- Zoro # G323524525
product price:Â
$
242.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Atlas Copco, Caterpillar, Konecranes, SMV
Inside Diameter
2 3/8 in
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid
Overall Length
6 9/16 in
Baldwin Interchange
PT8947-MPG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF35252
- Zoro #
- G323524525
- UPC #
- 638217050169
- Country of Origin
- Italy
Dimensions
- Inside Diameter
- 2 3/8 in
- Overall Length
- 6 9/16 in
- Overall Height
- 6 9/16 in
- Outside Diameter
- 4 5/8 in
- Wire Rope Length
- 6 9/16 in
- Length
- 6 9/16 in
Details
- Compatible Vehicle Make
- Atlas Copco, Caterpillar, Konecranes, SMV
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Baldwin Interchange
- PT8947-MPG
- Flow Rate
- 84.54 gpm
- Compatible Vehicle Type
- Construction Equipment
- Item
- Hydraulic Filter
- Standards
- ISO 16889
- Product Type
- Hydraulic Filter
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
- Filter Design
- Cartridge
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.