Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge
- Mfr # HF6011
- Zoro # G523524066
product price:Â
$
28.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Farm Equipment
Overall Height
7 3/16 in
Compatible Vehicle Make
Agco, Austin Western, Case IH, Clark Equipment, Dynahoe
Outside Diameter
2 5/8 in
Baldwin Interchange
PT289
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6011
- Zoro #
- G523524066
- UPC #
- 638217078934
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 7 3/16 in
- Outside Diameter
- 2 5/8 in
- Inside Diameter
- 1 1/4 in
- Overall Length
- 7 3/16 in
- Wire Rope Length
- 7 3/16 in
- Length
- 7 3/16 in
Details
- Compatible Vehicle Type
- Farm Equipment
- Item
- Hydraulic Filter
- Compatible Vehicle Make
- Agco, Austin Western, Case IH, Clark Equipment, Dynahoe
- Baldwin Interchange
- PT289
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid, Transmission Fluid
- Product Type
- Hydraulic Filter
- Compatible Engine Type
- Diesel Engines
- Standards
- ISO 4572
- Filter Design
- Cartridge
- Fit Type
- Vehicle Specific
- Flow Rate
- 8.77 gpm
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.